Shop All Protector Cases
Pelican
Protective Case, Yellow, 9.12x7.56x4.37 In
Mfr # 1150
Zoro # G4940485
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With 1150
- Material Stainless Steel Hardware
- Inside Length 8.29 in
- Inside Width 5.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1150
- Zoro # G4940485
- UPC # 019428101114
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Length | 8.29 in |
Inside Width | 5.79 in |
Exterior Length | 9.44 in |
Inside Depth | 3.62 in |
Exterior Depth | 4.37 in |
Exterior Width | 7.8 in |
Exterior Height | 4.29 in |
Inside Height | 3.75 in |
Description
Protective Case, Product Type Protective Case, For Use With 1150, Housing Material Polypropylene, Mounting Location Portable/Handheld, Inside Height 3.75 in, Inside Length 8.29 in, Inside Width 5.79 in, IP Rating IP67, Mount Type Portable with Handle, Standards DEF STAN 81 41, MIL STD 810G, Lock Type Lockable, Carrying Type Handle, Closure Type Locking Flange, Color Yellow, Exterior Height 4.29 in, Exterior Length 9.44 in, Exterior Width 7.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1501)
- BOLLE SAFETY Safety Glasses, Blue Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40304)
- HONEYWELL NORTH FIBRE-METAL High Performance Headgear, (F300)
- LYLE Stop sign, 36" W, 36" H, 0.080" Thickness (T1-1006-EG_36x36)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740-000-130)
- PELICAN Protective Case, Orange, 18.5x14.06x6.93In (1500)
- PELICAN Hardigg, Pelican Storm Case, 18-1/4 In Lx13-1/2 InWx6-3/4 InD, Bl (IM2300)
- PELICAN Case, 44-5/32 In Lx16-3/32 InWx14 In D, Bl (1740)
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-001-110)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD, Tan (1740NF)
- PELICAN Micro Case, Red, 7.50 x 3.87 x 2.43 In (1030-028-100)
- Pelican Gas Detection