Shop All Protector Cases
Pelican
Protective Case, Orange, 18.5x14.06x6.93In
Mfr # 1500
Zoro # G4172262
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1500
- Water Tight Up To 1m for 30 min
- Inside Width 11.18 in
- Mfr. Series 1500
- Features Automatic Pressure Equalization Valve, Crushproof, Dustproof, Open Cell Core with Solid Wall Design, Watertight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1500
- Zoro # G4172262
- UPC # 019428101305
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Width | 11.18 in |
Inside Depth | 6.12 in |
Exterior Depth | 6.93 in |
Exterior Length | 18.5 in |
Exterior Width | 14.06 in |
Inside Length | 16.75 in |
Inside Height | 6.12 in |
Exterior Height | 6.93 in |
Description
Protective Case, Product Type Protective Case, For Use With 1500, Housing Material Polypropylene, Mounting Location Portable/Handheld, Inside Height 6.12 in, Inside Length 16.75 in, Inside Width 11.18 in, IP Rating IP67, Mount Type Portable with Handle, Standards ATA 300, Def Stan 81-41, MIL C-4150J, Lock Type Padlockable, Carrying Type Handle, Closure Type Latch, Color Orange, Exterior Height 6.93 in, Exterior Length 18.5 in, Exterior Width 14.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Asbestos May Cause Cancer Causes…, ESD23R (ESD23R)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (ST110AF)
- NMC Individual Character Stencil 12" Number Set, PMC12-R (PMC12-R)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Driver W/TPR-Large PR (547TPR-L)
- PELICAN Hardigg, Pelican Storm Case, 31-1/4 In Lx20-1/2 In Wx15-1/2 In D (IM2975)
- PELICAN Case, 13-3/8 In Lx11-5/8 InWx6 InD, Yellow (1400)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740NF)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx6-7/8 InD, Or (1300)
- PELICAN Case, 8-1/8 InLx6-9/16 InWx3-9/16 InD, Or (1120)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740-000-130)
- SKB ProtCase, 10 1/2 in, TrgRlsLtchSys, Blk (3i-3913-12BL)
- Pelican Protector Cases