Shop All Gun Cases & Bags
Pelican
Protective Case, 25-21/64" W x 44-29/32" L x 16-1/2" H
Mfr # 1780-007-110
Zoro # G7678334
product price: $1,558.99
/ea
Free Shipping & Returns
$1,558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Lid Depth 7 5/8 in
- Bottom Depth 7 1/4 in
- Weight 38 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1780-007-110
- Zoro # G7678334
- UPC # 019428067397
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Lid Depth | 7 5/8 in |
Bottom Depth | 7 1/4 in |
Overall Depth | 16 1/2 in |
Inside Length | 41 1/8 in |
Inside Width | 21 1/2 in |
Overall Length | 44 7/8 in |
Overall Width | 25 3/8 in |
Inside Depth | 14 7/8 in |
Padlock Hole Diameter | 5/16 in |
Overall WxLxD | 25 3/8 in x 44 7/8 in x 16 1/2 in |
Inside Length Range | Longer than 20 in |
Inside WxLxD | 21 1/2 in x 41 1/8 in x 14 7/8 in |
Overall Width14 | No |
Overall Width9 | No |
Overall Length9 | No |
Inside Depth Range | Deeper than 10 in |
Depth (Top Lid - Bottom) | 7 5/8 in - 7 1/4 in |
Overall Depth14 | No |
Carry-On Size | No |
Overall Length14 | No |
Inside Width Range | Wider than 16 in |
Overall Width22 | No |
Overall Depth22 | Yes |
Overall Length22 | No |
Overall Depth9 | No |
Description
Protective Case, Bottom Depth 7 1/4 in, Closure Type Double Throw, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 14 7/8 in, Inside Length 41 1/8 in, Inside Width 21 1/2 in, Lid Depth 7 5/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wheels 4, Overall Depth 16 1/2 in, Overall Length 44 7/8 in, Overall Width 25 3/8 in, Weight Capacity 500 lb, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CAN Water Container, 4.5 gal. Cap., Clear, HDPE (9119)
- ATT SOUTHERN 10 TC Hanging Basket (EE1025LT)
- LIPPERT JACKNIFE SOFA-62IN (MILLBRAE) (2020129834)
- BRIGGS & STRATTON Gasoline Engine, 4 Cycle, 18 HP, Horizontal (356447-0080-G1)
- PELICAN Pistol for Case 1075 with Foam, Black (P1075)
- PELICAN Protective Case, 13-1/2" W x 50-1/2" L x 5-1/4" H (017500-0000-110)
- PELICAN Case, 39-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl (IM3100)
- PELICAN Protective Case, 13-1/2" W x 35-3/4" L x 5-1/4" H (017000-0000-110)
- PELICAN Case, 44-29/32 InLx25-21/64 InWx16-1/2 In (1780-001-110)
- PROPPER Range Ready Bag, Black, Polyester, Single (F56380A001)
- PLANO TACTICAL Gun Case, Single, 50 in., 13 in.W, Black (PLAM9501)
- Pelican Shooting & Archery Gear