Shop All Hard Case Storage
Pelican
ProtCase, 5 3/4 in, PdLkHsp/PrPu, Blk
Mfr # IM2075
Zoro # G7684747
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
- Material Plastic
- Features Airtight and Watertight, Hardick Case, Lightweight
- Overall Depth 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # IM2075
- Zoro # G7684747
- UPC # 825494002695
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 3/4 in |
Overall Length | 11 3/4 in |
Overall Width | 9 3/4 in |
Inside Length | 9 1/2 in |
Inside Width | 7 1/2 in |
Lid Depth | 1 1/2 in |
Bottom Depth | 5 3/4 in |
Inside Depth | 7 1/4 in |
Inside WxLxD | 7 1/2 in x 9 1/2 in x 7 1/4 in |
Overall Length2 | Yes |
Overall Width2 | Yes |
Depth (Top Lid - Bottom) | 1 1/2 in - 5 3/4 in |
Overall WxLxD | 9 3/4 in x 11 3/4 in x 7 3/4 in |
Overall Depth1 | Yes |
Inside Depth Range | 4 to 10 in |
Padlock Hole Diameter | 1/4 in |
Overall Length1 | Yes |
Inside Width Range | Narrower than 10 in |
Carry-On Size | Yes |
Inside Length Range | Shorter than 12 in |
Overall Width1 | Yes |
Overall Depth9 | Yes |
Overall Width14 | Yes |
Overall Width22 | Yes |
Overall Length22 | Yes |
Overall Length9 | No |
Overall Depth22 | Yes |
Overall Width9 | No |
Overall Depth14 | Yes |
Overall Length14 | Yes |
Description
Protective Case, Bottom Depth 5 3/4 in, Closure Type Padlock; Press and Pull, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 7 1/4 in, Inside Length 9 1/2 in, Inside Width 7 1/2 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 3/4 in, Overall Length 11 3/4 in, Overall Width 9 3/4 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS Gloss Plastic Knife Sharpener (JIFF-FB)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 19 in W x 11 in D x 6 in H (T1050 P1)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415)
- DEWALT 8-32 UNC Drill Tap (DWADT51618)
- PELICAN Black Protective Case, 22.07" L x 17.92" W x 10.42" D (1560NF)
- PELICAN Black Protective Case, 32.58"L x 18.40"W x 11"D (1615)
- PELICAN Yellow Protective Case, 20.66"L x 17.2"W x 8.40"D (1550-000-240)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.4"D (1520-001-240)
- PELICAN Black Micro Case, 7-1/2"L x 3.87"W x 2.43"D (1030S)
- PELICAN Orange Protective Case, 10.62"L x 9.68"W x 6.87"D (1300-001-150)
- EVOLUTION 6 Cutter Replacement Case (SETCASE-6)
- Pelican Hard Case Storage