Shop All Hard Case Storage
Pelican
ProtCase, 2.08 in, Double Throw, Black
Mfr # 1170
Zoro # G4787291
original price:
$80.35
4% off
new price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Automatic Pressure Equalization Valve, O-Ring Seal, Pick N Pluck(TM) with Convoluted Lid Foam, Stainless Steel Hardware
- Material Plastic
- Features Automatic Pressure Equalization Valve, Crush Resistant, Dustproof, O-Ring Seal, Watertight
- Overall Depth 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1170
- Zoro # G4787291
- UPC # 019428093204
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 3 3/4 in |
Overall Length | 11 5/8 in |
Overall Width | 8 3/8 in |
Lid Depth | 1 1/8 in |
Inside Length | 10 1/2 in |
Inside Depth | 3 1/8 in |
Bottom Depth | 2 1/8 in |
Inside Width | 6 in |
Width | 11.6" |
Depth | 3.8" |
Height | 8.3" |
Depth (Top Lid - Bottom) | 1 1/8 in - 2 1/8 in |
Inside WxLxD | 6 in x 10 1/2 in x 3 1/8 in |
Inside Width Range | Narrower than 10 in |
Overall Width1 | Yes |
Overall Length2 | Yes |
Overall Width2 | Yes |
Overall WxLxD | 8 3/8 in x 11 5/8 in x 3 3/4 in |
Inside Depth Range | Shallower than 4 in |
Overall Length1 | Yes |
Carry-On Size | Yes |
Overall Depth1 | Yes |
Inside Length Range | Shorter than 12 in |
Overall Depth14 | Yes |
Overall Width22 | Yes |
Overall Width9 | Yes |
Overall Length9 | No |
Overall Length14 | Yes |
Overall Width14 | Yes |
Overall Depth9 | Yes |
Overall Depth22 | Yes |
Overall Length22 | Yes |
Description
The Pelican 1170-000-110-G Black Protective Case is designed to keep your belongings safe. It has a hard shell that protects against shock and impact, keeping your items protected in the event of an accident. The protective case is crush resistant, dustproof and watertight. With an automatic pressure equalization valve, it can be opened at any altitude or under water. This carrying case has a polypropylene material with O-ring seal that keeps out dust and moisture. The Pelican 1170 Protective Case will help you carry around all your belongings safely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING $OIL EXTRACTOR 15 LTR (CTA6510)
- CARMEX Threading Insert, 21 - 11.5 NPT MT7 (21 - 11.5 NPT MT7)
- CHICAGO-LATROBE 36PC Jobber&PlgHandTap Set CL HS #36, #33, #29(2), #25, #21, #16, #15, #7, #3, F, I, 5/16, Q, U, 25/64, 27/64, 39/64 (55305)
- SOUTHWIRE Madison Electric WireSMART Cable Dispenser, 19-1/4 in W x 17 in H, 50 lb Load, Blue (MH8110)
- PELICAN O-Ring Lid for 1200/1300 (1203)
- PELICAN Black Protective Case, 16.8"L x 13.23"W x 4.47"D (1470-001-110)
- PELICAN Orange Protective Case, 20.66"L x 17.2"W x 8.4"D (1550)
- PELICAN Black Protective Case, 19.2"L x 15.2"W x 7.3"D (IM2400)
- PELICAN O-Ring Lid for 1600 Cases (1603)
- PELICAN Black Micro Case, 7-1/2"L x 5.06"W x 2.12"D (1040S)
- PLATT Protective Case, 20-1/2"L x 17-1/2"W (349T-SGSH)
- Pelican Hard Case Storage