Pelican Products

Skid-Mate™ Pallet Cushions, 45 - 80 lb Load Capacity, Yellow - 96/Case


product price: $488.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Pallet Cushions

Description

SKID-MATE™ PALLET CUSHIONS, 45 - 80 LB LOAD CAPACITY, YELLOW - 96/CASE THE PELICAN SKID-MATE™ AIR-DAMPENED CUSHIONS PROVIDE MAXIMUM PROTECTION AGAINST SHOCK AND VIBRATION, TAKING THE PLACE OF WOOD SKID RUNNERS, PERMITS FOUR-WAY PALLET ENTRY AND MAKES LOADING AND UNLOADING EASY. THE PELICAN SKID-MATE™ IS DESIGNED TO MOUNT DIRECTLY TO PALLET BASES WITH A 5/16" 18 UNC BOLT (NOT INCLUDED) . THE SKID-MATE® SPACER ADDS AN ADDITIONAL 1-1/8" TO THE SKID-MATE™ CUSHION, INCREASING THE TOTAL HEIGHT TO 4 INCHES, ALLOWING YOUR PALLET-LOADED FREIGHT TO ACCEPT MOST PALLET JACKS. FEATURES:
    TOUGH AND DURABLE: UNDER THE MAXIMUM LOAD, SKID-MATES™ CAN ENDURE 3000 FEET (914 METERS) OF DRAGGING OVER CONCRETE AND FLOOR JOINTS HI/LOW TEMPERATURE: SKID-MATES™ ARE SUITABLE FOR USE BETWEEN -40° AND 130° F (-40° TO 54°C) CHEMICAL RESISTANT: SKID-MATES™ ARE MADE OF POLYETHYLENE, A CHEMICALLY INERT MATERIAL RECYCLABLE: EVERY SKID-MATE™ IS ENVIRONMENTALLY FRIENDLY AND REUSABLE BENEFITS:
      PERMITS 4-WAY PALLET ENTRY DESIGN REDUCE PACKAGING DESIGN, ASSEMBLY TIME AND COST PROVIDE PROTECTION DURING LOADING/UNLOADING REDUCE COSTS ASSOCIATED WITH SHOCK AND VIBRATION DAMAGE ELIMINATE THE NEED FOR EXPENSIVE AIR-RIDE VANS ELIMINATE COSTLY DAMAGE FROM HANDLING HAZARDS DURING SHIPMENT EASILY ADD SHOCK PROTECTION TO CRATES/PALLETS UNC 5/16" BOLTS USED FOR MOUNTING ARE NOT INCLUDED.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.