Shop All Hard Case Storage
Pelican
Photo Lid Organizer for 1500
Mfr # 1508
Zoro # G1111901
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Installs with Hook and Loop Fastener(R) Brand Hook and Loop Fastener Strip
- Material Ballistic Nylon
- Features 1508 Photographer's Lid Organizer Fits Cases 1500 and 1520, Nylon Zippers, Mesh Pockets
- Overall Length 16.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 1508
- Zoro # G1111901
- UPC # 19428000240
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Length | 16.2" |
Overall Width | 10" |
Overall Height | 13" |
Height | 10.5" |
Details
Color | Black |
Includes | Installs with Hook and Loop Fastener(R) Brand Hook and Loop Fastener Strip |
Material | Ballistic Nylon |
Features | 1508 Photographer's Lid Organizer Fits Cases 1500 and 1520, Nylon Zippers, Mesh Pockets |
Item | Lid Organizer |
Description
Photo Lid Organizer for 1500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Ratchet End Sleeve Crimper (43612)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90111)
- REMCO Small Hand Scraper, Green, 3 x 8 In (69612)
- SUNEX ® 1-5/16 in. Jumbo Combination Wrench (942A)
- PELICAN Black Protective Case, 31.3"L x 20.4"W x 12"D (IM2950)
- PELICAN Desert Tan Protective Case, 24.83"L x 19.69"W x 11.88"D (1610-021-190)
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19.3"D (IM3075)
- PELICAN Black Micro Case, 9.88"L x 5.59"W x 2.63"D (1060S)
- PELICAN Yellow Protective Case, 11.8"L x 9.8"W x 7.7"D (IM2075)
- PELICAN Black Protective Case, 18.2"L x 13.9"W x 6.7"D (IM2300)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560-000-150)
- Pelican Hard Case Storage