Shop All Hanging Work Lights
Pelican
PELICAN LED Black Remote Area Lighting System
Mfr # 9430B
Zoro # G6093491
product price: $1,237.99
/ea
Free Shipping & Returns
$1,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V DC
- Lamp Type LED
- Lumens 3000/1500
- Battery Chemistry Lead Acid
- Job Site Lighting Max. Height 32-19/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 9430B
- Zoro # G6093491
- UPC # 019428126995
- Country of Origin United States
- Category Hanging Work Lights
Dimensions
Job Site Lighting Max. Height | 32-19/64" |
Cord Length - Job Site Lighting | 1 ft |
Cord Length | 1 ft. |
Depth | 2-1/2" |
Width | 7-51/64" |
Max. Extension Height | 32 1/4 in |
Overall Height | 32.25 in |
Head Depth | 2.56 in |
Maximum Height Adjustment | 32.3 in |
Head Width | 7.87 in |
Manufacturer Warranty Length | Limited Lifetime |
Head Height | 6.5 in |
Description
Remote Area Lighting System, Power Source Battery, Battery Chemistry Lead Acid, Maximum Run Time 500 hr, Maximum Brightness 3,000 lm, Number of Brightness Levels 1, Power Cord Length Not Applicable, Operating Voltage 12V DC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 32.3 in, Beam Angle 6 Degrees , Color Rendering Index Not Applicable, Includes Bulb Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06636E)
- ILC Replacement for Kichler 5903 CLR replacement light bulb lamp (5903 CLR KICHLER)
- LIVEX LIGHTING Mission 2 Light Polished Nickel Bath Van (1032-35)
- SIGNIFY PHILIPS LED MR16 BW 50W 3PK (567339)
- PELICAN PELICAN LED Yellow Remote Area Lighting System (094300-0001-245)
- PELICAN Remote Area Light, Bluetooth 6 ft., Yellow (094900-0000-245)
- PELICAN Sport Wallet, Water/Dust Resistant, Blk (0955)
- PELICAN Remote Area Light, Bluetooth, Yellow (094800-0000-245)
- NEBO Waterproof, Impact-Resistant Omni-Directional C-O-B 1,500 Lumen Work Light (NEB-WLT-1010)
- LUMAPRO LUMAPRO Metal Halide Temporary Job Site Light (3RB23)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 22000lm (71X5SW520)
- Pelican Hanging Work Lights