Shop All Protector Cases
Pelican
Pelican Aircase NoFoam, 9.72 in, PrPu, Blk
Mfr # 016260-0010-110
Zoro # G001258957
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Latches 5
- Inside Depth 11 3/4 in
- Inside Length 28 1/8 in
- Wheel Type Rigid
- Water and Air Tight O-Ring Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 016260-0010-110
- Zoro # G001258957
- UPC # 019428173951
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Depth | 11 3/4 in |
Inside Length | 28 1/8 in |
Width | 32 in |
Lid Depth | 2 in |
Length | 14 in |
Inside Width | 14 1/8 in |
Bottom Depth | 9 3/4 in |
Padlock Hole Diameter | 5/16 in |
Inside Depth Range | Deeper than 10 in |
Carry-On Size | No |
Inside Width Range | 10 to 16 in |
Inside WxLxD | 14 1/8 in x 28 1/8 in x 11 3/4 in |
Depth (Top Lid - Bottom) | 2 in - 9 3/4 in |
Inside Length Range | Longer than 20 in |
Depth | 32 in |
Description
Black Pelican Aircase No Foam, Bottom Depth 9 3/4 in, Closure Type Press and Pull, Color Black, Electrostatic Discharge No, Handle Style Recessed, Telescoping, Includes Foam Insert No, Inside Depth 11 3/4 in, Inside Length 28 1/8 in, Inside Width 14 1/8 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 5, Number of Wheels 2, Overall Depth 13 3/8 in, Overall Length 31 1/8 in, Overall Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011B/8)
- BRADY Cable Marking Tags 0.41 in H x 2.2 in W White 250/RL (HSNX-400-2-WT-S)
- CONDOR Back Stp Vest, Unrated Yellow/Green, S/M (786F29)
- POLAR PLUS Men's Insulated Coverall with Hood, 2XL, Navy, Nylon (22020-RXL2B)
- PELICAN Case, 47-1/4 In Lx16-1/2 InWx9-1/4 InD, Bl (IM3220)
- PELICAN Case, 8-1/8 InLx6-9/16 InWx3-9/16 InD, Or (1120)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740-000-130)
- PELICAN Micro Case, Red, 7-1/2"Hx5-1/16"Wx2-1/8"D (1040)
- PELICAN Micro Case, Red, 9.37 x 5.56 x 2.62 In (1060)
- PELICAN Hardigg, Pelican Storm Case, 24-1/2 In Lx19-3/4 In Wx11-3/4 In D (IM2720)
- PELICAN Hardigg, Pelican Storm Case, 47-1/4 In Lx16-1/2 In Wx9-1/4 In D (IM3220)
- Pelican Gas Detection