Shop All Headlamps
Pelican
PELICAN 80/5 Lumens, LED Black Headlamp
Mfr # 2720C
Zoro # G4883261
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 200/12
- Flashlight Battery Size AAA
- Flashlight Grouping Type Headlamp
Product Information
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | Limited Lifetime |
Length | 2.48" |
Battery Size | AAA |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 2 1/2 in |
Alternate Battery Size | AAA |
Details
Description
Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Black, Body Material ABS, Number of Light Output Modes 2, Maximum Beam Distance 82 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 3 hr, Series 2720, Weight with Batteries 3.8 oz, Alternate Battery Size AAA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Head Adjustability Pivots
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DITTO 9.5W BR30 LED 105' beam 3000K GU24 120V Dim (S9627)
- ADVANCE LED Driver, 12 V, 10-60 W (LED120A0012V50F)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23796-6PK)
- KEYSTONE 4000K 40W LED Full Cutoff Wallpack, KT-WPLED40-M2-840-VDIM (KT-WPLED40-M2-840-VDIM)
- PELICAN Headlamp, ABS, Spot Beam, Sliding Head (2690C)
- PELICAN Headlamp, Battery Alkaline AAA, 3.4 oz (2750CC)
- PELICAN Headlamp, IECEx-BLACK, 2755C (2755C)
- PELICAN PELICAN 42 Low/204 High Lumens, Black Headlamp (2760C)
- PELICAN Headlamp 2720, with gesture activation. (027200-0101-110)
- PELICAN HeadsUp Lite 2610 LED Headlight (2610-033-110)
- DEWALT Headlight, LED, 200 lm (DWHT81424)
- Pelican Headlamps