Shop All Headlamps
This Product is Discontinued
Pelican
PELICAN 60 Lumens, LED Black Headlamp (Discontinued)
Mfr # 2690C
Zoro # G3738804
This Product is Discontinued
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 60
- Flashlight Battery Size AAA
- Flashlight Grouping Type Headlamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | Limited Lifetime |
Length | 5.00" |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | AAA |
Overall Length | 2 3/4 in |
Alternate Battery Size | AAA |
Description
Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Black, Body Material ABS, Number of Light Output Modes 1, Maximum Beam Distance 92 m, Maximum Brightness 74 lm, Run Time at Maximum Brightness 10 hr, Series 2690, Weight with Batteries 4.1 oz, Alternate Battery Size AAA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.