Shop All Tool Storage Accessories
Pelican
Peli Desiccant For PelicanCase, Silca Gel
Mfr # 1500D
Zoro # G3890853
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silica Gel
- Color Gray
- Features Peli Desiccant
- Overall Width 2 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1500D
- Zoro # G3890853
- UPC # 019428101367
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Width | 2 in |
Overall Length | 4 in |
Overall LxW | 4 in x 2 in |
Overall Height | 1/2 in |
Details
Item | Peli Desiccant |
Material | Silica Gel |
Color | Gray |
Features | Peli Desiccant |
Accessory Type | Peli Desiccant |
Includes Mounting Hardware | No |
Description
Peli Desiccant, Material Silica Gel, Overall Length 4 in, Overall Width 2 in, Overall Height 1/2 in, Includes Mounting Hardware No, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Spring-Assisted Open Pocket Knife (44223)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/8x3/8x3/4x2-1/2 (C32589)
- JONES STEPHENS Pex Clamp Tool (J40966)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS376B)
- PELICAN Shoulder Strap with Logo, 1470/1490/95 (1472)
- PELICAN Strap for 9480/90 (9487)
- KENNEDY Drawer Liner (84037)
- HANSEN Socket Tray, Green, Plastic (12043)
- TEKTON 1/4 Inch Drive Side Mount Ratchet and Extension Holder Set (2-Piece) (OSC30002)
- HANSON 29-Piece Drill Bit Stand 1/16-1/2in (60172)
- UWS Replacement Key, 003-HDL-KEY0005 (003-HDL-KEY0005)
- Pelican Tool Storage Accessories