Shop All Pallet Covers & Cushions
Pelican
Pallet Cushion, Yellow, PK96
Mfr # SKID MATE
Zoro # G8284254
Sold in multiples of 96 for $350.40
$350.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Weight Capacity 45 to 80 lb
- Height 2 7/8 in
- Maximum Weight Capacity 80 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # SKID MATE
- Zoro # G8284254
- UPC # 825494041847
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Height | 2 7/8 in |
Details
Item | Pallet Cushion |
Material | Polyethylene |
Color | Yellow |
Weight Capacity | 45 to 80 lb |
Maximum Weight Capacity | 80 lb |
Minimum Weight Capacity | 45 lb |
System of Measurement | Inch |
Max. Operating Temp. | 130 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Description
Pallet Cushion, Weight Capacity 45 to 80 lb, Diameter 6 in, Height 2 7/8 in, Color Yellow, Material Polyethylene, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 130 Degrees F, System of Measurement Inch, Maximum Weight Capacity 80 lb, Minimum Weight Capacity 45 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Handle, 10 & 25 Series, Width 5/8 In. (2062)
- HARDWARE RESOURCES Heavy-Duty Shelf Utility Bracket (1421WH)
- KRUEGER Therma Level Gauge, Tank Depth 64", 2"NPT (H-2-64)
- KOOVA Overhead Bin Rack for Six Bins (KV-OVERHEADBIN-6)
- PELICAN Pallet Cushion, Yellow With T-Nut, PK96 (SKID MATE)
- PELICAN Pallet Spacer, Height 1-1/8 In, Black, PK96 (SPACER)
- PELICAN Pallet Cushion, Blue, PK96 (SKID MATE)
- PELICAN Pallet Cushion, Blue With T-Nut, PK96 (SKID MATE)
- PELICAN Pallet Cushion, Orange With T-Nut, PK96 (SKID MATE T-NUT)
- PELICAN Pallet Cushion, Orange, Metric T-Nut, PK96 (SKID MATE)
- ZORO SELECT 3 mil Black Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ5)
- Pelican Pallet Covers & Cushions