Shop All Pallet Covers & Cushions
Pelican
Pallet Cushion, Green, Metric T-Nut, PK96
Mfr # SKID MATE
Zoro # G8449314
Sold in multiples of 96 for $480.00
$480.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Weight Capacity 30 to 50 lb
- Thread Size M8
- Color Green
- Height 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # SKID MATE
- Zoro # G8449314
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Thread Size | M8 |
Height | 2 7/8 in |
Diameter | 6 in |
Details
Item | Pallet Cushion w/ T-Nut |
Material | Polyethylene |
Weight Capacity | 30 to 50 lb |
Color | Green |
Maximum Weight Capacity | 50 lb |
Minimum Weight Capacity | 30 lb |
System of Measurement | Inch |
Temp. Range | -20 to 120 Degrees F |
Thread Pitch | 1.25mm |
Min. Operating Temp. | -40 Degrees F |
Max. Operating Temp. | 130 Degrees F |
Description
Pallet Cushion w/ T-Nut, Thread Size M8, Weight Capacity 30 to 50 lb, Diameter 6 in, Height 2 7/8 in, Color Green, Material Polyethylene, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 130 Degrees F, System of Measurement Inch, Thread Pitch 1.25mm, Maximum Weight Capacity 50 lb, Minimum Weight Capacity 30 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- IRIS Storage Tote, Clear, 17.5" L, 7.9" H, 4.75 gal Volume Capacity (IRS110380)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (115-17-S1158)
- AMORE DESIGNS Amore Designs CPTSCORGLASSCL Glass Corner Kit Clear; 12 in. (CPTSCORGLASSCL)
- PELICAN Pallet Cushion, Orange, Metric T-Nut, PK96 (SKID MATE)
- PELICAN Pallet Cushion, Blue, PK96 (SKID MATE)
- PELICAN Pallet Cushion, Blue With T-Nut, PK96 (SKID MATE)
- PELICAN Pallet Cushion, Tan, PK96 (SKID MATE)
- PELICAN Pallet Spacer, Height 1-1/8 In, Black, PK96 (SPACER)
- PELICAN Pallet Cushion, Yellow With T-Nut, PK96 (SKID MATE)
- ZORO SELECT Pallet Paper Sheet, 40 in W, 48 in L, 100 PK (KAS4840)
- Pelican Pallet Covers & Cushions