Shop All Pallet Covers & Cushions
Pelican
Pallet Cushion, Blue, PK96
Mfr # SKID MATE
Zoro # G8170005
product price: $3.65
/ea
Sold in multiples of 96 for $350.40
$350.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Blue
- Weight Capacity 70 to 125 lb
- Height 2 7/8 in
- Maximum Weight Capacity 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # SKID MATE
- Zoro # G8170005
- UPC # 825494041861
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Height | 2 7/8 in |
Details
Item | Pallet Cushion |
Material | Polyethylene |
Color | Blue |
Weight Capacity | 70 to 125 lb |
Maximum Weight Capacity | 125 lb |
Minimum Weight Capacity | 70 lb |
Min. Operating Temp. | -40 Degrees F |
Max. Operating Temp. | 130 Degrees F |
System of Measurement | Inch |
Description
Pallet Cushion, Weight Capacity 70 to 125 lb, Diameter 6 in, Height 2 7/8 in, Color Blue, Material Polyethylene, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 130 Degrees F, System of Measurement Inch, Maximum Weight Capacity 125 lb, Minimum Weight Capacity 70 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 PK (CD1887)
- ZORO SELECT Single Rod Pegboard Hook, 2-3/4 In, PK10 (5TPG1)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 24 Deep (AMG WS-2424)
- TECHNIBILT SHELVING SYSTEMS Label Holder, 3-Position, Blue, 24 (LH24BLUE)
- PELICAN Pallet Cushion, Orange With T-Nut, PK96 (SKID MATE T-NUT)
- PELICAN Pallet Cushion, Tan, PK96 (SKID MATE)
- PELICAN Pallet Cushion, Yellow With T-Nut, PK96 (SKID MATE)
- PELICAN Pallet Cushion, Orange, Metric T-Nut, PK96 (SKID MATE)
- PELICAN Pallet Spacer, Height 1-1/8 In, Black, PK96 (SPACER)
- PELICAN Pallet Cushion, Blue With T-Nut, PK96 (SKID MATE)
- PARTNERS BRAND Clear Pallet Cover, 55" W, 75" L (PC480)
- Pelican Pallet Covers & Cushions