Shop All Protector Cases
Pelican
Oxy Tank Case, 26.1Lx14.9Wx5.4D, OD Green
Mfr # 472-TANKM-D-2
Zoro # G8135267
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab Green
- Material Polyethelyne
- Features Holds Two D-Size Tanks, Hardick Case
- Length 15 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 472-TANKM-D-2
- Zoro # G8135267
- UPC # 094715653958
- Country of Origin United States
- Category Protector Cases
Dimensions
Length | 15 in |
Width | 5 1/2 in |
Height | 26 in |
Details
Item | Oxygen Tank Case |
Color | Olive Drab Green |
Material | Polyethelyne |
Features | Holds Two D-Size Tanks, Hardick Case |
Closure Type | Latch |
Description
Oxygen Tank Case, Height 26 in, Width 5 1/2 in, Length 15 in, Material Polyethelyne, Olive Drab Green, Closure Type Latch, Features Holds Two D-Size Tanks, Hardick Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Insulatd Glove Cowhide L (7179L)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 10, PR (SKFGFNLTC0)
- NMC Nfpa Label Number 4", Pk5, DCN41 (DCN41)
- AVENGER SAFETY FOOTWEAR Size 7 WEDGE CN PR, WOMENS PR (A7552-7W)
- PELICAN Hardigg, Pelican Storm Case, 53-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl (IM3300)
- PELICAN Protective Case, Yellow, 18.5x14.06x6.93In (1500)
- PELICAN Pelican Aircase NoFoam, 6.97 in, PrBtn, Blk (015560-0010-110)
- PELICAN Hardigg, Pelican Storm Case, 31-1/4 In Lx20-1/2 In Wx15-1/2 In D (IM2975)
- PELICAN Micro Case, Blue, 7.50 x 5.06 x 3.12 In (1050)
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-001-110)
- PELICAN Micro Case, Yellow, 7.50 x 3.87 x 2.43 In (1030)
- Pelican Gas Detection