Shop All Hard Case Storage
Pelican
Orange Protective Case, 22.07"L x 17.92"W x 10.42"D
Mfr # 1560NF
Zoro # G3043735
product price: $232.95
/ea
Free Shipping & Returns
$232.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Automatic Pressure Equalization Valve, O-Ring Seal, Polyurethane Wheels with Stainless Steel Bearings, Retractable Extension Handle, Rubber Over-Molded Top and Side Handles, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Crush Resistant and Dustproof, Watertight
- Overall Depth 10 3/8 in
- Overall Length 22 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1560NF
- Zoro # G3043735
- UPC # 019428055813
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 10 3/8 in |
Overall Length | 22 1/8 in |
Overall Width | 17 7/8 in |
Inside Length | 19 7/8 in |
Bottom Depth | 7 in |
Inside Depth | 9 in |
Inside Width | 15 in |
Lid Depth | 2 in |
Overall WxLxD | 17 7/8 in x 22 1/8 in x 10 3/8 in |
Overall Depth1 | No |
Overall Width2 | Yes |
Inside Depth Range | 4 to 10 in |
Overall Length2 | No |
Padlock Hole Diameter | 5/16 in |
Depth (Top Lid - Bottom) | 2 in - 7 in |
Inside WxLxD | 15 in x 19 7/8 in x 9 in |
Inside Width Range | 10 to 16 in |
Inside Length Range | 12 to 20 in |
Overall Length1 | No |
Overall Width1 | No |
Carry-On Size | No |
Overall Width9 | No |
Overall Length22 | No |
Overall Length9 | No |
Overall Width22 | Yes |
Overall Width14 | No |
Overall Length14 | No |
Overall Depth9 | No |
Overall Depth14 | Yes |
Overall Depth22 | Yes |
Description
Protective Case, Bottom Depth 7 in, Closure Type Double Throw, Color Orange, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 9 in, Inside Length 19 7/8 in, Inside Width 15 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 10 3/8 in, Overall Length 22 1/8 in, Overall Width 17 7/8 in, Weight Capacity 104 lb, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23480)
- GREENLEE Fish Tape Leader, Flexible, 1/8 x 12 In, SS (439-2)
- SPEEDAIRE Thumb Lever Air Gun, 4-1/4" Extension (52CF77)
- GREENLEE 9 Piece Hydraulic Punch Driver Set, 10 ga. (744)
- PELICAN Desert Tan Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-000-190)
- PELICAN O-Ring Lid for 0370 (0373)
- PELICAN Black Protective Case, 44.9" L x 25.32" W x 16-1/2" D (1780-000-110)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.4"D (1520-001-240)
- PELICAN Black Protective Case, 31.28"L x 24.2"W x 17.48"D (1630)
- PELICAN Black Protective Case, 26-1/2"L x 26-1/2"W x 25" D (0370-000-110)
- NANUK CASES Foam Inserts, 3 Part, 990 Nanuk Case (990-FOAM)
- Pelican Hard Case Storage