Shop All Hard Case Storage
Pelican
Orange Protective Case, 20.66"L x 17.2"W x 8.40"D
Mfr # 1550NF
Zoro # G7677643
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Includes Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Airtight, Dustproof and Chemical Resistant, Watertight
- Overall Depth 8 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1550NF
- Zoro # G7677643
- UPC # 019428022129
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/8 in |
Overall Length | 20 5/8 in |
Overall Width | 17 1/4 in |
Inside Length | 18 5/8 in |
Inside Depth | 7 3/4 in |
Inside Width | 14 1/4 in |
Lid Depth | 1 3/4 in |
Bottom Depth | 5 7/8 in |
Depth | 8.1" |
Width | 16.9" |
Carry-On Size | No |
Inside WxLxD | 14 1/4 in x 18 5/8 in x 7 3/4 in |
Overall Length1 | Yes |
Inside Width Range | 10 to 16 in |
Overall Length2 | No |
Inside Length Range | 12 to 20 in |
Padlock Hole Diameter | 5/16 in |
Inside Depth Range | 4 to 10 in |
Overall Width2 | Yes |
Overall Depth1 | Yes |
Depth (Top Lid - Bottom) | 1 3/4 in - 5 7/8 in |
Overall WxLxD | 17 1/4 in x 20 5/8 in x 8 3/8 in |
Overall Width1 | No |
Overall Length22 | Yes |
Overall Width9 | No |
Overall Length9 | No |
Overall Width22 | Yes |
Overall Depth9 | Yes |
Overall Length14 | No |
Overall Depth14 | Yes |
Overall Depth22 | Yes |
Overall Width14 | No |
Description
Protective Case, Bottom Depth 5 7/8 in, Closure Type Double Throw, Color Orange, Handle Style Folding, Includes Foam Insert No, Inside Depth 7 3/4 in, Inside Length 18 5/8 in, Inside Width 14 1/4 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 8 3/8 in, Overall Length 20 5/8 in, Overall Width 17 1/4 in, Weight Capacity 69 lb, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Convex Blade Woodcarving Hobby Blade Convex Carving Blade 2pcs., 12pk. (20107)
- HHIP 1mm-5/8" JT33 Drill Chuck With Key (3700-0106)
- MILWAUKEE TOOL Grinder and Battery, 20,000 RPM, Paddle (2984-20, 48-11-1865)
- SUNEX 1/2" Drive Impact Socket, SAE, 78mm L (2624)
- PELICAN O-Ring Lid for 1750 Protector Cases (1753)
- PELICAN ProtAirCase, 7 45/64 in, PrPu, Blk (015570-0011-110)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 8.6"D (IM2700)
- PELICAN Desert Tan Protective Case, 24.83"L x 19.69"W x 11.88"D (1610-021-190)
- PELICAN Black Protective Case, 21.6"L x 17-1/4"W x 4.87"D (1495CC#1)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 15-1/2" D (IM2975-00001)
- NANUK CASES Yellow Protective Case, 19.8"L x 16"W x 7.6"D (930S-010YL-0A0)
- Pelican Hard Case Storage