Shop All Hard Case Storage
Pelican
Olive Drab Green Protective Case, 22"L x 13.8"W x 9"D
Mfr # 1510NF
Zoro # G7677555
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Automatic Pressure Equalization Valve, O-Ring Seal, Polyurethane Wheels with Stainless Steel Bearings, Retractable Extension Handle, Rubber Over-Molded Top and Side Handles, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Airtight, Chemical Resistant and Corrosion Proof Case, Dustproof, Ultra High Impact Structural Copolymer, Watertight
- Overall Depth 9 in
- Overall Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 1510NF
- Zoro # G7677555
- UPC # 019428057350
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9 in |
Overall Length | 22 in |
Overall Width | 13 7/8 in |
Bottom Depth | 5 3/4 in |
Lid Depth | 1 3/4 in |
Inside Length | 19 3/4 in |
Inside Width | 11 in |
Inside Depth | 7 5/8 in |
Width | 13.8" |
Depth | 9" |
Overall Depth1 | Yes |
Overall Width1 | Yes |
Carry-On Size | Yes |
Inside Width Range | 10 to 16 in |
Padlock Hole Diameter | 5/16 in |
Overall Width2 | Yes |
Overall Length1 | Yes |
Inside WxLxD | 11 in x 19 3/4 in x 7 5/8 in |
Inside Depth Range | 4 to 10 in |
Overall WxLxD | 13 7/8 in x 22 in x 9 in |
Overall Length2 | No |
Depth (Top Lid - Bottom) | 1 3/4 in - 5 3/4 in |
Inside Length Range | 12 to 20 in |
Overall Length14 | No |
Overall Length22 | Yes |
Overall Length9 | No |
Overall Width14 | Yes |
Overall Width22 | Yes |
Overall Depth22 | Yes |
Overall Width9 | No |
Overall Depth14 | Yes |
Overall Depth9 | Yes |
Description
Protective Case, Bottom Depth 5 3/4 in, Closure Type Double Throw, Color Green, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 7 5/8 in, Inside Length 19 3/4 in, Inside Width 11 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 9 in, Overall Length 22 in, Overall Width 13 7/8 in, Weight Capacity 64 lb, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nonsparking Sledge, 6 lb, 33", Fiberglass (H-70FG)
- L.H. DOTTIE L.H. Dottie 3/4'' x 500' Pull Line Measuring Tape (DWP502)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0780" (5/64) (33678)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- PELICAN Desert Tan Protective Case, 22"L x 13.81"W x 9"D (1510NF)
- PELICAN Black Protective Case, 24.76"L x 15.46"W x 8.24"D (1535AIR)
- PELICAN Black Protective Case, 16.44"L x 13"W x 6.82"D, Weight: 7.45 lb (1450)
- PELICAN Black Protective Case, 14.2" L x 11.4" W x 6-1/2" D (IM2100)
- PELICAN O-Ring Lid for 1600 Cases (1603)
- PELICAN O-Ring Lid for 1690 Cases (1693)
- SKB Black Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5B-L)
- Pelican Hard Case Storage