Shop All Hard Case Storage
Pelican
Olive Drab Green Protective Case, 21.7"L x 14"W x 8.9"D
Mfr # IM2500
Zoro # G7676173
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Includes (2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, In-Line Wheels, Telescoping Handle, Vortex(R) Valve
- Material Plastic
- Features Airtight and Watertight, Hardick Case, Lightweight, Rugged, Tough
- Overall Depth 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM2500
- Zoro # G7676173
- UPC # 825494000400
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 7/8 in |
Overall Length | 21 3/4 in |
Overall Width | 14 1/8 in |
Inside Depth | 7 1/4 in |
Bottom Depth | 5 1/4 in |
Inside Width | 11 1/2 in |
Lid Depth | 2 in |
Inside Length | 20 1/2 in |
Height | 14.1" |
Width | 21.7" |
Depth | 8.9" |
Overall Length2 | No |
Inside Width Range | 10 to 16 in |
Inside Length Range | Longer than 20 in |
Inside Depth Range | 4 to 10 in |
Overall WxLxD | 14 1/8 in x 21 3/4 in x 8 7/8 in |
Overall Depth1 | Yes |
Padlock Hole Diameter | 1/4 in |
Carry-On Size | No |
Overall Width2 | Yes |
Overall Length1 | Yes |
Depth (Top Lid - Bottom) | 2 in - 5 1/4 in |
Inside WxLxD | 11 1/2 in x 20 1/2 in x 7 1/4 in |
Overall Width1 | No |
Overall Width9 | No |
Overall Depth22 | Yes |
Overall Length9 | No |
Overall Length14 | No |
Overall Width22 | Yes |
Overall Depth9 | Yes |
Overall Length22 | Yes |
Overall Width14 | No |
Overall Depth14 | Yes |
Description
Protective Case, Bottom Depth 5 1/4 in, Closure Type Padlock; Press and Pull, Color Green, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 7 1/4 in, Inside Length 20 1/2 in, Inside Width 11 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 8 7/8 in, Overall Length 21 3/4 in, Overall Width 14 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 30 mm Combination Wrench (WCB24030)
- CENTURY DRILL & TOOL Phillips Screwdriver, 2 x 4 in. Phillips #2 (72124)
- PROTO Satin Open-End Wrench - 14 mm x 15 mm (J31415)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6 or 8in, PK2 (32088)
- PELICAN Black Protective Case, 9.4"L x 7.8"W x 4.29"D (1150NF)
- PELICAN Black Protective Case, 19.87"L x 13.9"W x 4.68"D (1490CC#1)
- PELICAN Black Rolling Case, 26.2"L x 23"W x 15.61"D, Material: Polypropylene (1620MNF)
- PELICAN Blue Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- PELICAN ProtCase, 5 3/4 in, PdLkHsp/PrPu, Blk (IM2075)
- PELICAN Olive Drab Green Protective Case, 10.62"L x 9.68"W x 4.87"D (1200NF)
- SKB Olive Drab Green Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5M-E)
- Pelican Hard Case Storage