Shop All Hard Case Storage
Pelican
Olive Drab Green Protective Case, 21.7"L x 14.1"W x 8.9"D
Mfr # IM2500
Zoro # G7676191
product price: $216.95
/ea
Free Shipping & Returns
$216.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Padlockable Hasps, Double Layer Soft Grip Handle, In-Line Wheels, Telescoping Handle, Vortex(R) Valve
- Material Plastic
- Features Airtight and Watertight, Hardick Case, Lightweight, Rugged, Tough
- Overall Depth 8 7/8 in
- Overall Length 21 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM2500
- Zoro # G7676191
- UPC # 825494000394
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 7/8 in |
Overall Length | 21 3/4 in |
Overall Width | 14 1/8 in |
Inside Width | 11 1/2 in |
Bottom Depth | 5 1/4 in |
Lid Depth | 2 in |
Inside Length | 20 1/2 in |
Inside Depth | 7 1/4 in |
Width | 14.1" |
Depth | 8.9" |
Inside Width Range | 10 to 16 in |
Inside Length Range | Longer than 20 in |
Depth (Top Lid - Bottom) | 2 in - 5 1/4 in |
Overall Length2 | No |
Inside Depth Range | 4 to 10 in |
Overall Width2 | Yes |
Overall Length1 | Yes |
Carry-On Size | No |
Padlock Hole Diameter | 1/4 in |
Inside WxLxD | 11 1/2 in x 20 1/2 in x 7 1/4 in |
Overall Depth1 | Yes |
Overall WxLxD | 14 1/8 in x 21 3/4 in x 8 7/8 in |
Overall Width1 | No |
Overall Depth14 | Yes |
Overall Length9 | No |
Overall Width9 | No |
Overall Depth22 | Yes |
Overall Depth9 | Yes |
Overall Width14 | No |
Overall Length22 | Yes |
Overall Length14 | No |
Overall Width22 | Yes |
Description
If you are looking for a tough, lightweight protective case, the Pelican IM2500 Olive Drab Green Protective Case is an excellent choice. This rolling case is constructed of HPX high performance resin. It is impact resistant and has a hard shell exterior. It has an airtight and watertight seal which makes it perfect for keeping your equipment safe in wet conditions. The durable case also features two pressure release valves to prevent damage caused by changes in altitude or temperature. The interior foam lining can be customised to fit all your equipment needs. The Pelican IM2500 Olive Drab Green Protective Case is the perfect choice for anyone who needs to keep their equipment safe from impact or water damage while on the go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Caliper, 6 In, Black, 0.100/Rev (505-742-56J)
- DEWALT Cordless Impact Wrench (DCF911P2)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/8"-14 (T/A54890)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.51 UD51 (TCMT 21.51-ZX3 UD51)
- PELICAN Yellow Protective Case, 21.7"L x 14.1"W x 8.9"D (IM2500)
- PELICAN Black Protective Case, 28.87"L x 16.7"W x 9.12"D (1605AIR)
- PELICAN Black Protective Case, 10.62" L x 9.68" W x 4.87" D (1200)
- PELICAN Yellow Protective Case, 20.66"L x 17.2"W x 8.40"D (1550-000-240)
- PELICAN ProtAirCase, 9 39/64 in, PrPu, Blk (016070-0011-110)
- PELICAN Black Protective Case, 8.41"L x 6.76"W x 3.8"D (1120-001-110)
- PELICAN Yellow Protective Case, 16"L x 12.7"W x 6.6"D (IM2200)
- Pelican Hard Case Storage