Shop All Hard Case Storage
This Product is Discontinued
Pelican
Olive Drab Green Protective Case, 13.37"L x 11.62"W x 6"D (Discontinued)
Mfr # 1400-001-130
Zoro # G7677162
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Olive Drab Green
- Includes Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
- Material Copolymer Polypropylene
- Features Automatic Pressure Equalization Valve, Crush Resistant, Dustproof Ultra-High Impact Copolymer Case, O-Ring Seal, Watertight
- Overall Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1400-001-130
- Zoro # G7677162
- UPC # 019428055943
- Country of Origin Unknown
- Category Hard Case Storage
Dimensions
Overall Depth | 6 in |
Overall Length | 13 3/8 in |
Overall Width | 11 5/8 in |
Inside Depth | 5 3/16 in |
Lid Depth | 1 3/16 in |
Bottom Depth | 4 in |
Inside Width | 8 7/8 in |
Inside Length | 11 13/16 in |
Description
Protective Case, Bottom Depth 4 in, Color Olive Drab Green, Inside Depth 5 3/16 in, Inside Length 11 13/16 in, Inside Width 8 7/8 in, Lid Depth 1 3/16 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 6 in, Overall Length 13 3/8 in, Overall Width 11 5/8 in, Standards ATA 300, Def Stan 81-41/STANAG 4280, IP67 (1m Submersion for 30 min), MIL C-4150J, Weight 4 lb, Foam Material None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.