Shop All Hard Case Storage
Pelican
Olive Drab Green Protective Case, 11.8"L x 9.8"W x 4.7"D
Mfr # IM2050
Zoro # G3043647
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, Vortex(R) Valve
- Material Plastic
- Features Airtight and Watertight, Hardick Case, Lightweight
- Overall Depth 4 3/4 in
- Overall Length 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM2050
- Zoro # G3043647
- UPC # 825494002671
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 4 3/4 in |
Overall Length | 11 3/4 in |
Overall Width | 9 3/4 in |
Inside Length | 9 1/2 in |
Inside Width | 7 1/2 in |
Inside Depth | 4 1/4 in |
Lid Depth | 1 1/2 in |
Width | 9.8" |
Depth | 4.7" |
Overall WxLxD | 9 3/4 in x 11 3/4 in x 4 3/4 in |
Overall Width1 | Yes |
Padlock Hole Diameter | 1/4 in |
Overall Length1 | Yes |
Carry-On Size | Yes |
Overall Length2 | Yes |
Inside Width Range | Narrower than 10 in |
Depth (Top Lid - Bottom) | 1 1/2 in - 2 3/4 in |
Overall Width2 | Yes |
Inside Length Range | Shorter than 12 in |
Overall Depth1 | Yes |
Bottom Depth | 2 3/4 in |
Inside Depth Range | 4 to 10 in |
Inside WxLxD | 7 1/2 in x 9 1/2 in x 4 1/4 in |
Overall Width14 | Yes |
Overall Width22 | Yes |
Overall Width9 | No |
Overall Length22 | Yes |
Overall Depth14 | Yes |
Overall Depth9 | Yes |
Overall Depth22 | Yes |
Overall Length9 | No |
Overall Length14 | Yes |
Description
Protective Case, Bottom Depth 2 3/4 in, Closure Type Padlock; Press and Pull, Color Green, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 4 1/4 in, Inside Length 9 1/2 in, Inside Width 7 1/2 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 3/4 in, Overall Length 11 3/4 in, Overall Width 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO BTL-5 Buffing Spindle (BTL-5)
- PROTO Impact Bit, 3/8x2-23/32In, 6pt, Black Oxide (J72907/32)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507139)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/8 (40482)
- PELICAN Black Protective Case, 13.37" L x 11.62" W x 6" D, Weight: 5.19 lb (1400)
- PELICAN Desert Tan Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-000-190)
- PELICAN Desert Tan Protective Case, 31.59"L x 20.47"W x 12.45"D (1650)
- PELICAN Black Protective Case, 20.7"L x 17.2"W x 8.40"D (1550NF)
- PELICAN ProtCase, 2.08 in, Double Throw, Black (1170)
- PELICAN Black Protective Case, 31.59"L x 20.5"W x 12.45"D (1650)
- PELICAN Black Protective Case, 33.43" L x 28.4" W x 17.65" D (1690)
- Pelican Hard Case Storage