Shop All Hard Case Storage
Pelican
Olive Drab Green Protective Case, 11.64"L x 8.34"W x 3.78"D
Mfr # 1170
Zoro # G3043951
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Automatic Pressure Equalization Valve, O-Ring Seal, Pick N Pluck(TM) with Convoluted Lid Foam, Stainless Steel Hardware
- Material Plastic
- Features Automatic Pressure Equalization Valve, Crush Resistant, Dustproof Ultra-High Impact Copolymer Case, O-Ring Seal, Watertight
- Overall Depth 3 3/4 in
- Overall Length 11 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1170
- Zoro # G3043951
- UPC # 019428094249
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 3 3/4 in |
Overall Length | 11 5/8 in |
Overall Width | 8 3/8 in |
Inside Depth | 3 1/8 in |
Inside Length | 10 1/2 in |
Inside Width | 6 in |
Lid Depth | 1 1/8 in |
Bottom Depth | 2 1/8 in |
Width | 8.3" |
Depth | 3.8" |
Overall Length2 | Yes |
Overall Length1 | Yes |
Depth (Top Lid - Bottom) | 1 1/8 in - 2 1/8 in |
Inside Depth Range | Shallower than 4 in |
Overall Width2 | Yes |
Inside Width Range | Narrower than 10 in |
Carry-On Size | Yes |
Inside Length Range | Shorter than 12 in |
Overall Width1 | Yes |
Overall Depth1 | Yes |
Inside WxLxD | 6 in x 10 1/2 in x 3 1/8 in |
Overall WxLxD | 8 3/8 in x 11 5/8 in x 3 3/4 in |
Overall Length9 | No |
Overall Depth14 | Yes |
Overall Depth9 | Yes |
Overall Depth22 | Yes |
Overall Length14 | Yes |
Overall Width14 | Yes |
Overall Length22 | Yes |
Overall Width22 | Yes |
Overall Width9 | Yes |
Description
Protective Case, Bottom Depth 2 1/8 in, Closure Type Double Throw, Color Green, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 3 1/8 in, Inside Length 10 1/2 in, Inside Width 6 in, Lid Depth 1 1/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 3 3/4 in, Overall Length 11 5/8 in, Overall Width 8 3/8 in, Weight Capacity 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Pike Pole, Fiberglass, 3'L (6895534)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Red, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST341102RB)
- SUNEX 5-Piece 3/4" Drive SAE Hex Impact Socket Set (4506)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4040DT)
- PELICAN Silver Protective Case, 11.64"L x 8.34"W x 3.78"D (1170-000-180)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560NF)
- PELICAN Black Protective Case, 10.62"L x 9.68"W x 6.87"D (1300NF)
- PELICAN Black Protective Case, 20.66"L x 17.2"W x 8.40"D (015500-0050-110)
- PELICAN Black Micro Case, 6.82"L x 4-3/4"W x 2.12"D (1020S)
- PELICAN Olive Drab Green Protective Case, 22"L x 13.8"W x 9"D (1510NF)
- SKB Black Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5B-L)
- Pelican Hard Case Storage