Shop All Hard Case Storage
This Product is Discontinued
Pelican
Olive Drab Green Padded Divider Case, 16"L x 13"W x 6-7/8"D (Discontinued)
Mfr # 1454
Zoro # G1110818
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Olive Drab Green
- Overall Depth 6-7/8"
- Overall Length 16"
- Overall Width 13"
- Water and Air Tight O-Ring IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1454
- Zoro # G1110818
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6-7/8" |
Overall Length | 16" |
Overall Width | 13" |
Details
Color | Olive Drab Green |
Water and Air Tight O-Ring | IP67 |
Case Type | Padded Divider Case |
Item | Padded Divider Case |
Description
Case 1454 with Padded Divider,Outdoor Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.