Shop All Hard Case Storage
This Product is Discontinued
Pelican
Olive Drab Green Carrying Case, 22"L x 13.81"W x 9"D (Discontinued)
Mfr # 1510LFC
Zoro # G1110897
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Olive Drab Green
- Material Polypropylene
- Features 2 in 1 Protection Detachable Computer Sleeve and Accessories Pouch, Strong Polyurethane Wheels with Stainless Steel Bearings, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight, Retractable Extension Handle
- Overall Depth 9"
- Overall Length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 1510LFC
- Zoro # G1110897
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9" |
Overall Length | 22" |
Overall Width | 13.81" |
Details
Color | Olive Drab Green |
Material | Polypropylene |
Features | 2 in 1 Protection Detachable Computer Sleeve and Accessories Pouch, Strong Polyurethane Wheels with Stainless Steel Bearings, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight, Retractable Extension Handle |
Includes Foam | Yes |
Number of Wheels | 2 |
Water and Air Tight O-Ring | Polymer |
Handle Style | Rubber Over Molded Top and Side Handles |
Item | Carrying Case |
Case Type | Carrying Case |
Description
Case 1510 with Foam & Sleeve,Outdr Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.