Shop All Protector Cases
Pelican
Micro Case, Red, 7-1/2"Hx5-1/16"Wx2-1/8"D
Mfr # 1040
Zoro # G3838615
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Smartphones
- Material Polycarbonate, Stainless Steel Hardware
- Inside Length 6.5 in
- Inside Width 3.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1040
- Zoro # G3838615
- UPC # 019428100995
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Length | 6.5 in |
Inside Width | 3.87 in |
Exterior Width | 5.06 in |
Exterior Length | 7.5 in |
Exterior Depth | 2.12 in |
Inside Depth | 2.125 in |
Exterior Height | 2.12 in |
Inside Height | 1.75 in |
Description
Protective Case, Product Type Protective Case, Resistance Properties Water Resistant, For Use With Smartphones, Housing Material Polycarbonate, Inside Height 1.75 in, Inside Length 6.5 in, Inside Width 3.87 in, IP Rating IP67, Mount Type Carabiner, Standards 03TEST1242, EN60529: 1992, IEC529: 1989, Lock Type Lockable, Closure Type Latch, Color Red, Exterior Height 2.12 in, Exterior Length 7.5 in, Exterior Width 5.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Numbers, 7, 6 In. H, PK10 (3020-7)
- SALISBURY Dielectric Overshoe, Size 9, Pr (51508 9)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133547)
- ZING High Visibility Safety Sign, 12 in Height, 9 in Width, Plastic, English (6056)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx6-7/8 InD, YL (1300-001-240)
- PELICAN Case, 8-1/8 InLx6-9/16 InWx3-9/16 InD, Or (1120)
- PELICAN Micro Case, Red, 9.37 x 5.56 x 2.62 In (1060)
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-001-110)
- PELICAN Micro Case, Red, 7.50 x 3.87 x 2.43 In (1030-028-100)
- PELICAN Case, 44-3/8 In Lx16 In Wx6-1/8 In D, Bl (1720NF)
- PELICAN Medical Chest, 32.75Lx20.87Wx12.61D (472-MEDCHEST3)
- Pelican Gas Detection