Shop All Protector Cases
Pelican
Micro Case, Red, 5.88 x 4.06 x 2.12 In
Mfr # 1010-028-100
Zoro # G3838527
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Smartphones
- Material Polycarbonate, Stainless Steel Hardware
- Inside Length 4.37 in
- Inside Width 2.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1010-028-100
- Zoro # G3838527
- UPC # 019428100902
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Length | 4.37 in |
Inside Width | 2.87 in |
Inside Depth | 1.68 in |
Exterior Width | 4.06 in |
Exterior Length | 5.88 in |
Exterior Depth | 2.12 in |
Exterior Height | 2.12 in |
Inside Height | 1.68 in |
Description
Protective Case, Product Type Protective Case, Resistance Properties Water Resistant, For Use With Smartphones, Housing Material Polycarbonate, Inside Height 1.68 in, Inside Length 4.37 in, Inside Width 2.87 in, IP Rating IP67, Mount Type Carabiner, Standards 03TEST1242, EN60529: 1992, IEC529: 1989, Lock Type Lockable, Closure Type Latch, Color Red, Exterior Height 2.12 in, Exterior Length 5.88 in, Exterior Width 4.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Danger-Look Out For Forklifts Bilingual-10in x 14in OSHA, DS-Look Out For Forklifts (Bilingual) (DS-Look Out For Forklifts (Bilingual))
- CONDOR Safety Sign, 5 in x 7 in, Vinyl (467R34)
- 5.11 Tactical Polo, M, Heather Gr (61164)
- 3M Pavement Marking Tape, 30" L x 4" W (270ES-4x30yd)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD, Tan (1740NF)
- PELICAN Case, 24-53/64 InLx19-11/16 InWx11-7/8 In (1610-021-110)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740-000-130)
- PELICAN Hardigg, Pelican Storm Case, 24-1/2 In Lx19-3/4 InWx8-1/2 InD, Bl (IM2700)
- PELICAN Pelican Aircase No Foam, 5.8 in, PrPu, Blk (015060-0010-110)
- PELICAN Case, 53 In Lx16 In Wx6-1/8 In D, Black (017500-0010-110)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx4-7/8 InD, Or (1200)
- Pelican Protector Cases