Pelican

Micro Case, Blue, 7.50 x 3.87 x 2.43 In (Discontinued)


This Product is Discontinued
Shop for all Protector Cases

Key Features

  • Color Blue
  • For Use With Smartphones
  • Material Polycarbonate, Stainless Steel Hardware
  • Inside Length 6.37 in
  • Inside Width 2.62 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inside Length 6.37 in
Inside Width 2.62 in
Exterior Width 3.87 in
Exterior Length 7.5 in
Exterior Depth 2.43 in
Inside Depth 2.06 in
Exterior Height 2.43 in
Inside Height 2.06 in

Description

Protective Case, Product Type Protective Case, Resistance Properties Water Resistant, For Use With Smartphones, Housing Material Polycarbonate, Inside Height 2.06 in, Inside Length 6.37 in, Inside Width 2.62 in, IP Rating IP67, Mount Type Carabiner, Standards 03TEST1242, EN60529: 1992, IEC529: 1989, Lock Type Lockable, Closure Type Latch, Color Blue, Exterior Height 2.43 in, Exterior Length 7.5 in, Exterior Width 3.87 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products