Shop All Cases and Totes
Pelican
Memory Card Case, Water Resistant, Blk
Mfr # 945
Zoro # G1110179
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polycarbonate Resin
- Overall Length 5.55"
- Overall Width 3.27"
- Includes Foam Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 945
- Zoro # G1110179
- Country of Origin China
- Category Cases and Totes
Dimensions
Overall Length | 5.55" |
Overall Width | 3.27" |
Overall Depth | 0.85" |
Details
Item | Memory Card Case,Water Resistant,Blk |
Color | Black |
Material | Polycarbonate Resin |
Includes Foam | Yes |
Water and Air Tight O-Ring | Silicon Rubber |
Features | Water Resistant Seal, Insert Liner Absorbs Shock and Protects Memory Cards, Stores 6 Compact Flash Cards |
Description
Memory Card Case,Water Resistant,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tape, Dispenser, Inv, 3/4x650" (122)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 4" x 5", White, 400/Case (LL129)
- QUARTET 48"x96" Melamine Whiteboard, Aluminum Frame (S538)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Throat Width: 9" (1757390F)
- PELICAN 17" Laptop Case with Foam, Black (IM2370)
- PELICAN Memory Card Case, Water Resistant, Blk (009150-0100-110)
- PELICAN Hardback Laptop Case w/ Liner, Fits 15" (1095CC)
- PELICAN Cell Phone/Digital Player Case, iPhone 4, Black (1015-015-110)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, Small (55460)
- SAMSONITE Leather Flapover Case, Brown (45798-1139)
- NITE IZE Universal Hard Shell Phone Case, Nylon, Black (HSHXL-01-R3)
- Pelican Cases and Totes