Shop All Cases and Totes
Pelican
Memory Card Case, Water Resistant, Blk
Mfr # 009150-0100-110
Zoro # G1110300
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polycarbonate Resin
- Length 5.55"
- Width 3.27"
- Depth 0.85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 009150-0100-110
- Zoro # G1110300
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 5.55" |
Width | 3.27" |
Depth | 0.85" |
Overall Width | 3.27" |
Overall Length | 5.55" |
Overall Depth | 0.85" |
Details
Item | Memory Card Case,Water Resistant,Blk |
Color | Black |
Material | Polycarbonate Resin |
Water and Air Tight O-Ring | Silicon Rubber |
Features | Water Resistant Seal, Insert Liner Absorbs Shock and Protects Memory Cards, Stores 12 SD Cards, 6 Mini SD Cards and 6 Micro SD Cards |
Includes Foam | Yes |
Weight | 3.52 oz |
Description
Memory Card Case,Water Resistant,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Solid Paint Markers: Blue (955-BL)
- ZORO SELECT Grocery Bag Flat Bottom 12# Brown, Pk500 (18412)
- INTERTAPE 197 Blk 12Mmx55M Ipg, Pk144 (197...15)
- TEACHER CREATED RESOURCES Black Classic 2.5in Magnetic Numbers, 65 Pieces (TCR77218)
- PELICAN Cell Phone/Digital Player Case, iPhone 4, Black (1015-015-110)
- PELICAN Hardback Laptop Case w/ Liner, Fits 15" (1095CC)
- PELICAN 17" Laptop Case with Foam, Black (IM2370)
- PACON Yarn Tote, 12"x10-1/2", Blue (PAC0000875)
- LITTELFUSE Fast Acting Midget Fuse, 9A, KLK Series (KLK009)
- UNITED STATES LUGGAGE Ballistic Look Rolling Computer/Catalog Case (B1514)
- MCKLEINUSA Mcklein USA 80466 4.5 in. Coughlin Leather Expandable Attach Briefcase; Burgundy - V Series (80466)
- Pelican Cases and Totes