Shop All Protector Cases
Pelican
Medical Chest, 32.75Lx20.87Wx12.61D
Mfr # 472-MEDCHEST3
Zoro # G8131916
product price: $1,245.99
/ea
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab Green
- Material Polyethelyne
- Features Large Stacking Ribs, Large Spring-Loaded Catches, Comfort Grip Handles, Chemical Agent Decontaminable, ID Plate, 3x5 Card Holder, Automatic Pressure Relief Valve, (2) Wheels, Hardick Case
- Length 32 3/4 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 472-MEDCHEST3
- Zoro # G8131916
- UPC # 825494004866
- Country of Origin United States
- Category Protector Cases
Dimensions
Length | 32 3/4 in |
Width | 20 3/4 in |
Height | 12 1/2 in |
Details
Item | Medical Chest |
Color | Olive Drab Green |
Material | Polyethelyne |
Features | Large Stacking Ribs, Large Spring-Loaded Catches, Comfort Grip Handles, Chemical Agent Decontaminable, ID Plate, 3x5 Card Holder, Automatic Pressure Relief Valve, (2) Wheels, Hardick Case |
Industry Type | Healthcare |
Closure Type | Latch |
Description
Medical Chest, Height 12 1/2 in, Width 20 3/4 in, Length 32 3/4 in, Material Polyethelyne, Olive Drab Green, Closure Type Latch, Features Large Stacking Ribs, Large Spring-Loaded Catches, Comfort Grip Handles, Chemical Agent Decontaminable, ID Plate, 3x5 Card Holder, Automatic Pressure Relief Valve, (2) Wheels, Hardick Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XL (45811)
- GARDENISED Foldable Garden Memory Foam Kneeler Pad (QI003893)
- CELLUCAP Bouffant Hair Net 28 In, PK500 (BIXX4HSWT5)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD, Tan (1740NF)
- PELICAN Micro Case, Blue, 6.82 x 4.75 x 2.12 In (1020-026-100)
- PELICAN Hardigg, Pelican Storm Case, 21-1/4 In Lx16 In Wx10-1/2 In D, Bl (IM2620)
- PELICAN Micro Case, Blue, 9.37 x 5.56 x 2.62 In (1060)
- PELICAN Pelican Aircase NoFoam, 8.22 in, PrPu, Blk (016060-0010-110)
- PELICAN Micro Case, Yellow, 5.88 x 4.06 x 2.12 In (1010)
- SKB ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk (3i-2317-14BC)
- Pelican Gas Detection