Shop All Protector Cases
Pelican
Medical Case, 4 Drwr, 32.75Lx20.87Wx12.61D
Mfr # 472-MEDCHEST3-4D
Zoro # G8039866
product price: $4,420.99
/ea
Free Shipping & Returns
$4,420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab Green
- Material Polyethelyne
- Features Four Drawers, Interior Volume of 3.32 cu. ft, Hardick Case
- Height 12 1/2 in
- Closure Type Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 472-MEDCHEST3-4D
- Zoro # G8039866
- UPC # 825494006167
- Country of Origin United States
- Category Protector Cases
Dimensions
Height | 12 1/2 in |
Length | 32 3/4 in |
Width | 20 3/4 in |
Details
Item | Medical Supply Case |
Color | Olive Drab Green |
Material | Polyethelyne |
Features | Four Drawers, Interior Volume of 3.32 cu. ft, Hardick Case |
Closure Type | Latch |
Industry Type | Healthcare |
Description
Medical Supply Case, Height 12 1/2 in, Width 20 3/4 in, Length 32 3/4 in, Material Polyethelyne, Olive Drab Green, Closure Type Latch, Features Four Drawers, Interior Volume of 3.32 cu. ft, Hardick Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Type Marking Kit w/ Holder, 1/8in (31129)
- STRANCO Reflective Number Label, 9, 2-1/2in H, PK25 (RUM200-9-YB)
- CESTUS Work Gloves , Boxx #4041 PR (4041 L)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1121-RD_14X10 (U5-1121-RD_14X10)
- PELICAN Micro Case, Yellow, 7.50 x 3.87 x 2.43 In (1030)
- PELICAN Micro Case, Yellow, 5.88 x 4.06 x 2.12 In (1010)
- PELICAN Case, 53 In Lx16 In Wx6-1/8 In D, Black (017500-0010-110)
- PELICAN Micro Case, Blue, 5.88 x 4.06 x 2.12 In (1010)
- PELICAN Shipping and Storage Case, Gray (1300)
- PELICAN Case, 13-3/8 In Lx11-5/8 InWx6 InD, Orange (1400NF)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740NF)
- Pelican Protector Cases