Shop All Portable Coolers
This Product is Discontinued
Pelican
Marine Chest Cooler, Tan/Orange, Cap.50qt. (Discontinued)
Mfr # 50Q-2-TANORG
Zoro # G6414768
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 50 qt.
- Material Polypropylene
- With Wheels No
- Body Color Tan/Orange
- Exterior Height 20 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 50Q-2-TANORG
- Zoro # G6414768
- UPC # 825494067465
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Height | 20 11/32 in |
Exterior Length | 30 in |
Exterior Dia. | 17-1/4" |
Exterior Width | 20 5/16 in |
Details
Capacity | 50 qt. |
Material | Polypropylene |
With Wheels | No |
Body Color | Tan/Orange |
Cooler Capacity | 50 qt |
Primary Material | Plastic |
Features | Integrated Cup Holders, Extreme ice retention, Molded-In Lock Hasp, Built-In Bottle Opener, Press and Pull Latches |
Cooler Design | Container Storage |
Lid Color | Tan |
Insulation | Polyurethane Foam |
Cooler Body Type | Marine Chest Cooler |
Number of Cans | 40 |
Ice Retention | Up to 10 days |
Item | Pelican(TM) Elite Coolers |
Product Type | Marine Chest Cooler |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 50 qt, Exterior Length 30 in, Exterior Width 20 5/16 in, Exterior Height 20 11/32 in, Plastic, Ice Retention Up to 10 days, Body Color Tan, Lid Color Tan, Number of Cans 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.