Shop All Portable Coolers
Pelican
Marine Chest Cooler, 95 qt., White
Mfr # 95QT
Zoro # G8181756
product price: $634.95
/ea
Free Shipping & Returns
$634.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 95 qt.
- Material Polyethylene
- With Wheels No
- Features Dual Handle System, Up To 10 Days Ice Retention, Freezer Grade Gasket, Press And Pull Latches, Molded-In Tie Downs, Non-Skid And Non-Marking Raised Feet, Molded-In Lock Hasp, Stainless Steel Plate, Sloped Drain And Tethered Threaded Plug, Corrosion Resistant Stainless Steel Hardware, Integrated Fish Scale On Lid
- Number of Cans 85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 95QT
- Zoro # G8181756
- UPC # 0825494068516
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Height | 26 in |
Exterior Length | 39 in |
Exterior Width | 21 in |
Details
Capacity | 95 qt. |
Material | Polyethylene |
With Wheels | No |
Features | Dual Handle System, Up To 10 Days Ice Retention, Freezer Grade Gasket, Press And Pull Latches, Molded-In Tie Downs, Non-Skid And Non-Marking Raised Feet, Molded-In Lock Hasp, Stainless Steel Plate, Sloped Drain And Tethered Threaded Plug, Corrosion Resistant Stainless Steel Hardware, Integrated Fish Scale On Lid |
Number of Cans | 85 |
Ice Retention | Up to 10 days |
Body Color | White |
Cooler Body Type | Marine Chest Cooler |
Cooler Design | Container Storage |
Primary Material | Plastic |
Lid Color | White |
Cooler Capacity | 95 qt |
Insulation | 2" Thick Polyurethane |
Item | Pelican(TM) Elite Coolers |
Color | White |
Product Type | Marine Chest Cooler |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 95 qt, Exterior Length 39 in, Exterior Width 21 in, Exterior Height 26 in, Plastic, Ice Retention Up to 10 days, Body Color White, Lid Color White, Number of Cans 85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Reusable Ice Sheet, 8"H x 7-3/4"W x 19"L (25078)
- OREGON Trimmer Line Cutter (21-000)
- MELNOR Adjustable Rear-Trigger Nozzle (470-640)
- BAYER Natria Lawn and Weed Killer + Disease Control RTU Liquid 24 oz (706400D)
- PELICAN 45 qt. RC Elite Cooler, Dark Gray (PCN45QW-6-DKGRY)
- PELICAN Marine Chest Cooler, 150 qt., Tan (150QT)
- PELICAN Marine Chest Cooler, 95 qt., Tan (95QT)
- PELICAN Cooler (14Q-1-DKGRYEGRN)
- PELICAN Cooler (14QT)
- PELICAN Marine Chest Cooler, White/Gray, Cap.30qt. (IM30QT)
- GATORADE Chest Cooler, 48.0 qt. Cooler Capacity (50420SM-22)
- Pelican Coolers & Hydration Packs