Shop All Hard Case Storage
Pelican
Lid Organizer for 1560
Mfr # 1569
Zoro # G1110258
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (6) Screws
- Material Ballistic Nylon
- Features Mesh Style Pockets with Nylon Zippers
- Overall Length 16.2"
- Height 10.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1569
- Zoro # G1110258
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Length | 16.2" |
Height | 10.5" |
Details
Includes | (6) Screws |
Material | Ballistic Nylon |
Features | Mesh Style Pockets with Nylon Zippers |
Item | Lid Organizer |
Description
The Pelican Products Inc. 1569 Lid Organizer is a great accessory for your Pelican 1560 case. It provides organization and easy access to your smaller items like pens, pencils, business cards and more. This lid organizer is designed specifically for the Pelican 1560 case and comes complete with mesh style pockets with nylon zippers. The Pelican Products Inc. 1569 Lid Organizer will help you keep all of your small accessories organized inside of your Pelican 1560 case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Skimming Blade Handle, 52" - 90 (4-943)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #51 (54091)
- PROTO 1/2" Drive, SAE 1-11/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5354FL)
- IRWIN Cobalt Step Drill Bit 2 Sizes, 7/8-1-1/8 (10239cb)
- PELICAN Protective Case, Black, 10-5/8 in.L (1300)
- PELICAN Black Protective Case, 18.2"L x 8.4"W x 6.7"D (IM2306)
- PELICAN Black Protective Case, 57.42" L x 18.48" W x 11.23" D (017700-0000-110)
- PELICAN Desert Tan Protective Case, 24.76"L x 19.57"W x 13.9"D (1620-021-190)
- PELICAN Panel Frame Kit for 1430 Case, Dustproof (1430PF)
- PELICAN Black Protective Case, 24.76"L x 15.5"W x 8.24"D (015550-0011-110)
- NANUK CASES Case, Olive, 915S-000OL-0A0 (915S-000OL-0A0)
- Pelican Hard Case Storage