Shop All Hard Case Storage
Pelican
Lid Organizer for 1510
Mfr # 1519
Zoro # G1110212
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installs With Hook and Loop Strips
- Material Ballistic Nylon
- Features Large Pockets with Nylon Zippers
- Overall Length 16-3/16"
- Overall Height 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1519
- Zoro # G1110212
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Length | 16-3/16" |
Overall Height | 10-1/2" |
Details
Includes | Installs With Hook and Loop Strips |
Material | Ballistic Nylon |
Features | Large Pockets with Nylon Zippers |
Item | Lid Organizer |
Description
The Pelican Products Inc. 1519 Lid Organizer is the perfect way to keep your gear organized. The lid organizer has large pockets with nylon zippers, which will keep your items secure and organized. It is made of ballistic nylon for a durable design that will last. This lid organizer fits the Pelican 1510 case, but can also be used in other hard cases that have similar dimensions. With its large pockets and strong material, this Pelican Products Inc. Lid Organizer is an essential tool for keeping your gear safe and secure while you are on the go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 30mm x 3.5, Metric Plug Tap (28E300AP)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL2143IM)
- WESTWARD Masonry Bit, 5/16 In, 13 In L, Shank1/4 In (6PTF4)
- VERMONT GAGE Pin Gage, Plus, 0.160 In, Black (911116000)
- PELICAN Black Micro Case, 6.82"L x 4-3/4"W x 2.12"D (1020S)
- PELICAN Protective Air Case, 11.203125 in, Black (016370-0011-110)
- PELICAN Desert Tan Protective Case, 31.59"L x 20.47"W x 12.45"D (1650)
- PELICAN Black Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-001-110)
- PELICAN Black Protective Case, 21.9"L x 13.97"W x 7.49"D (015250-0011-110)
- PELICAN Black Protective Case, 18-1/2"L x 14.06"W x 6.9"D (1500)
- PELICAN Orange Protective Case, 24.39"L x 19.36"W x 8.79"D (1600-005-150)
- Pelican Hard Case Storage