Shop All Cases and Totes
This Product is Discontinued
Pelican
Laptop Case 1070Cc with Foam, Blk (Discontinued)
Mfr # 1070CC
Zoro # G1110739
This Product is Discontinued
Key Features
- Color Black
- Material ABS
- Overall Width 11.96"
- Features Fits 13" Ultrabook Laptops, Watertight, Crushproof, Dustproof, Easy Open Latch, Lockable Hasps, Molded-in Foam Insert, Non-Skid Rubber Feet, Pressure Relief Valve, Ultra Sleek and Stylish Protection
- Includes Foam Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1070CC
- Zoro # G1110739
- Country of Origin United States
- Category Cases and Totes
Dimensions
Overall Width | 11.96" |
Overall Length | 15.29" |
Overall Depth | 1.6" |
Details
Item | Laptop Case 1070Cc with Foam,Blk |
Color | Black |
Material | ABS |
Features | Fits 13" Ultrabook Laptops, Watertight, Crushproof, Dustproof, Easy Open Latch, Lockable Hasps, Molded-in Foam Insert, Non-Skid Rubber Feet, Pressure Relief Valve, Ultra Sleek and Stylish Protection |
Includes Foam | Yes |
Water and Air Tight O-Ring | EPDM |
Includes | Shoulder Strap |
Description
Laptop Case 1070Cc with Foam,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.