Shop All Cases and Totes
Pelican
iPod(R) Case 5-7/16"x4-1/16"x2-1/8", Black
Mfr # 1010-015-110
Zoro # G3119663
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 4.0625 in
- Depth 2.125 in
- Includes Insert and External Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1010-015-110
- Zoro # G3119663
- UPC # 019428076375
- Country of Origin United States
- Category Cases and Totes
Dimensions
Width | 4.0625 in |
Depth | 2.125 in |
Height | 5.4375 in |
Details
Item | iPod(R) Case |
Color | Black |
Material | Plastic |
Includes | Insert and External Jack |
Accessory Type | iPod(R) Case |
Product Type | Micro Case |
Description
iPod(R) Case, Product Type Micro Case, Material Plastic, Color Black, Includes External Jack, Insert, Overall Depth 2 1/8 in, Overall Height 5 1/2 in, Overall Width 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUPRESS Addition Flash Cards - All Facts 0-12 (TCR62027)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 5", Kraft, 25/Bundle (11K617)
- MARKAL Paint Marker, Fine Tip, Black Color Family, Paint (96873)
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Assrtd, PK12 (UNV35619)
- PELICAN 17" Laptop Case with Foam, Black (IM2370)
- PELICAN Cell Phone/Digital Player Case, iPhone 4, Black (1015-015-110)
- PELICAN Memory Card Case, Water Resistant, Blk (009150-0100-110)
- PELICAN Hardback Laptop Case w/ Liner, Fits 15" (1095CC)
- LIBERTY MOUNTAIN 10 x 28 Tele Compress Bag (145365)
- AVERY Matte White DVD Case Inserts (8891)
- UNITED STATES LUGGAGE Ballistic Look Rolling Computer/Catalog Case (B1514)
- Pelican Cases and Totes