Shop All Cases and Totes
This Product is Discontinued
Pelican
Ipad Hard Back Case, Black (Discontinued)
Mfr # I1065
Zoro # G1109880
This Product is Discontinued
Key Features
- Color Black
- Material ABS
- Overall Depth 1.24"
- Features Watertight, Crushproof, Dustproof; Integrated Easel Optimizes Hands Free Viewing with Multiple Angles, Watertight Gasket Tight Seal Created When Case is Shut. The Easy Open Latch Remains Shut Under Pressure or After Impact, Automatic Pressure Equalization Valve
- Includes Foam Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # I1065
- Zoro # G1109880
- UPC # 19428116859
- Country of Origin United States
- Category Cases and Totes
Dimensions
Overall Depth | 1.24" |
Overall Width | 9.28" |
Overall Length | 10.86" |
Details
Item | Ipad Hard Back Case,Black |
Color | Black |
Material | ABS |
Features | Watertight, Crushproof, Dustproof; Integrated Easel Optimizes Hands Free Viewing with Multiple Angles, Watertight Gasket Tight Seal Created When Case is Shut. The Easy Open Latch Remains Shut Under Pressure or After Impact, Automatic Pressure Equalization Valve |
Includes Foam | Yes |
Water and Air Tight O-Ring | EPDM |
Description
Ipad Hard Back Case,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.