Shop All Hard Case Storage
Pelican
Insert Lid Organizer for 1660
Mfr # 1669
Zoro # G1109670
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) Mounting Screws
- Features The Multitude of Pockets in Various Sizes Protect Your Gear
- Overall Width 20"
- Overall Height 28-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1669
- Zoro # G1109670
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Width | 20" |
Overall Height | 28-1/2" |
Details
Includes | (6) Mounting Screws |
Features | The Multitude of Pockets in Various Sizes Protect Your Gear |
Item | Lid Organizer |
Description
Insert Lid Organizer for 1660
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 75 Lb Max, 5/16-18 (2NPA6)
- KESON Measuring Wheel, Spoke, 1.5 ft Circ, ft./in (RRT6)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-348-30CAL)
- KD TOOLS 3/8" Drive SAE, Metric, 57 pcs (80550)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 12.2" D (IM2950)
- PELICAN Black Protective Case, 57.42" L x 18.48" W x 11.23" D (017700-0000-110)
- PELICAN Black Protective Case, 20.85"L x 12.7"W x 12-3/4"D (1460)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560NF)
- PELICAN Black Protective Case, 39.95"L x 23.45"W x 28.6"D (0500-000-110)
- PELICAN Black Protective Case, 31.28"L x 24.2"W x 17.48"D (1630)
- NANUK CASES Case, Graphite, 940S-000GP-0A0 (940S-000GP-0A0)
- Pelican Hard Case Storage