Shop All Mini and Specialty Flashlights
This Product is Discontinued
Pelican
Industrial Penlight, 5.48" L, 87 lm, Yellow (Discontinued)
Mfr # 1965-016-245
Zoro # G8708321
This Product is Discontinued
Key Features
- Flashlight Battery Size AAA
- Number of Batteries 2
- Lumens 87
- Body Color Yellow
- Length 5.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1965-016-245
- Zoro # G8708321
- UPC # 019428165345
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.48 in |
Body Dia. | 0.38 in |
Battery Size | AAA |
Overall Length | 5 1/2 in |
Body Diameter | 3/8 in |
Description
Industrial Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Body Color Yellow, Body Material Lexan, Lighting Technology LED, Maximum Beam Distance 41 m, Maximum Brightness 87 lm, Weight with Batteries 1.9 oz, Includes Charger No, Beam Focus Fixed, IP Rating IPX7, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.