Shop All Lanterns
Pelican
Industrial Lantern, Yellow, 8.95" L, LED
Mfr # 9410-022-245
Zoro # G4445526
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Flashlight Body Material Plastic
- Flashlight Battery Type Lithium-Ion
- Flashlight Battery Size 18650
- Rechargeable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Flashlight Battery Size | 18650 |
Length | 8.95 in |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 4.32 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 8 3/4 in |
Battery Size | 18650 |
Body Diameter | 4 3/8 in |
Description
Industrial Lantern, Battery Size 18650, Includes Batteries Yes, Number of Batteries 6, Rechargeable Yes, Includes Charger No, Body Color Yellow, Body Material ABS, Maximum Beam Distance 453 m, Maximum Brightness 2,207 lm, Run Time at Maximum Brightness 3.25 hr, Number of Light Output Modes 3, Charger Style Included Not Applicable, Alternate Battery Size Not Applicable, Battery Chemistry Lithium Ion, Beam Color White, Beam Focus Adjustable, Beam Pattern Flood, Drop Rating 1 m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTBOMB 66692 6 in. Polished Brass Ceiling Fixture (BR580628)
- APPLETON ELECTRIC Mercmaster Iii 150W 120208240277VAc Ballast (KPB150LMT)
- ILC Replacement for Osram Sylvania 58953 replacement light bulb lamp (58953 OSRAM SYLVANIA)
- LUMAPRO Floodlight, Bullet, 12V, 50W, Halogen (6MPA9)
- PELICAN Lantern, Industrial, LED, 413/159 lm (9415-002-245)
- DORCY Lantern, Floating, Flex Battery System (41-2079)
- LEISURE SPORTS 2-in-1 Camping Lantern with Ceiling Fan, Portable Tent Light with 12 Bright LED, USB and Battery (159826JCR)
- KODIAK The Kamper Lantern 1500 Lumens (K-KAMPER-4)
- DORCY Lantern, Rechargeable USB, LED, 700 Lumens (41-1081)
- SPI 18 x 9.50 x 9 in. Angel Girl Garden Lantern (53035)
- BAREBONES LIVING Barebones Zippered Lantern Storage Bag (LIV-285)
- Pelican Lanterns