Shop All Mini and Specialty Flashlights
Pelican
Indst Hands Free Light, LED, Yellow
Mfr # 2220C
Zoro # G2843224
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size CR2032
- Flashlight Grouping Type Hands Free Light
- Number of Batteries 2
- Lumens Range 0 to 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 2220C
- Zoro # G2843224
- UPC # 019428075804
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | CR2032 |
Length | 3.5 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | CR2032 |
Overall Length | 3 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Clip Light, Battery Chemistry Lithium, Battery Size CR2032, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material Xylex, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 12 m, Maximum Brightness 9 lm, Run Time at Maximum Brightness 34 hr, Weight with Batteries 1 oz, Includes Charger No, Beam Focus Fixed, Includes Secondary Light No, Hazardous Location Specification Class I, Div 1, Group A, B, C, D
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 192W, 347/480V (JHBL18000LMGLNDHVOLTGZ1050K70CRIDWHXD)
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-4020ew)
- SATCO 25 W F10 Incandescent - Aurora - 1500 Hours - 190L - Candelabra Base - 120V (S3373)
- SIGNIFY LED Lamp, 36 deg. Angle, 3000K Color Temp. (8MR16/LED/830/F35/DIM 12V 10/1FB)
- PELICAN Industrial Penlight, ABS, Black, 139lm (1970)
- PELICAN Keychain Flashlight, LED, Black, LR44 (019300-0101-110)
- PELICAN Hands Free Light, Industrial, LED, Yellow (3610PL-G)
- PELICAN GenPurp Penlight, ABS, Yellow, 117lm (1975)
- PELICAN Mini Flashlight, General Purpose, 16 lm (1810)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK2 (AA-WHITE-2)
- STREAMLIGHT Mini Flashlight, 4.77" L, 0.77" Body dia. (88031)
- Pelican Mini and Specialty Flashlights