Shop All Flashlight Accessories
This Product is Discontinued
Pelican
Holster, Cordura (Discontinued)
Mfr # 2407
Zoro # G2777056
This Product is Discontinued
Key Features
- For Use With Mfr. No. 2400-010-245-G, 2450-013-110-G, 2410-015-110-G, 2410-015-245-G, 2410-015-247-G
- Color Black
- Length 8 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 2407
- Zoro # G2777056
- UPC # 019428100292
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Length | 8 in |
Width | 3 in |
Height | 3 in |
Details
Item | Flashlight Holster |
For Use With | Mfr. No. 2400-010-245-G, 2450-013-110-G, 2410-015-110-G, 2410-015-245-G, 2410-015-247-G |
Color | Black |
Description
Flashlight Holster, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.