Shop All Flashlight Accessories
Pelican
Holster, Black, Use w/Flashlight, 5-3/4" L
Mfr # 7106
Zoro # G5116629
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Flashlight
- Color Black
- Length 5 3/4 in
- Width 1 3/4 in
- Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 7106
- Zoro # G5116629
- UPC # 019428140137
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Length | 5 3/4 in |
Width | 1 3/4 in |
Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Length | 5 3/4 in |
Overall Width | 1 3/4 in |
For Belt Width | 3 in |
Details
Item | Holster |
For Use With | Flashlight |
Color | Black |
Standards | RoHS Compliant |
Material | Nylon |
Compatible with Brand | Universal |
Product Type | Holster |
Compatible with Manufacturer Model Number | 7100 |
Compatible with Manufacturer Part Number | 7100 |
Compatible with Manufacturer Model Number [NEW] | 7100 |
Compatible Manufacturer Part Number | 7100 |
Compatible Manufacturer Model Number | 7100 |
For Use with Mfr. Model Number | 7100 |
For Use With Mfr. Model Number | 7100 |
Description
Holster, Color Black, Compatible with Brand Universal, Compatible with Manufacturer Model Number 7100, For Belt Width 3 in, Material Nylon, Overall Height 1 1/2 in, Overall Length 5 3/4 in, Overall Width 1 3/4 in, Standards RoHS Compliant, Product Type Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- ILC Replacement for Sylvania 64490 replacement light bulb lamp (64490 SYLVANIA)
- HALO Coilex® Baffle, 310 (310TBZ)
- PELICAN Battery Pack, Ni-Mg for 9415 (9418)
- PELICAN Caster Mobility Package, 0340/50/70 (357)
- PELICAN Replacement Lens Housing, F/2000-010-240G (8063-941-110)
- PELICAN Holster, Black, Use w/Flashlight, 7" L (7606)
- PELICAN Flashlight Wand, Black, Use w/7600 Series (7607)
- PELICAN Direct Wire Rig, F/2450-013-110-G (6057F)
- LITEBAND 1800 mAh rechareable Back-Up Battery (LSBP-1800)
- Pelican Flashlight Accessories