Shop All Handheld Flashlights
This Product is Discontinued
Pelican
High Visibility Yellow Rechargeable 132 lm (Discontinued)
Mfr # 3315R-RA
Zoro # G1112662
Free Shipping & Returns
This Product is Discontinued
Key Features
- Maximum Lumens Output 132
- Number of Batteries 1
- Flashlight Battery Type Lithium Iron Phosphate
- Body Color High Visibility Yellow
- Rechargeable Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 3315R-RA
- Zoro # G1112662
- UPC # 19428139902
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 6.11" |
Details
Maximum Lumens Output | 132 |
Number of Batteries | 1 |
Flashlight Battery Type | Lithium Iron Phosphate |
Body Color | High Visibility Yellow |
Rechargeable | Rechargeable |
Run Time on High Setting | 5 hr. |
Safety Rated | Class I, Division 1 |
Item | Flashlight,Right Angle,Safety Certified |
Includes | (1) Rechargeable Lithium-Ion Battery |
Lumens | 132/15 |
Description
Flashlight,Right Angle,Safety Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.