Shop All Protector Cases
Pelican
Hardigg, Pelican Storm Case, 53-3/4 In Lx16-1/2 In Wx6-3/4 In D
Mfr # IM3300
Zoro # G3778236
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 53 3/4 in
- Color Green
- Material Plastic
- Overall Width 16 1/2 in
- Inside Length 50 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM3300
- Zoro # G3778236
- UPC # 825494001438
- Country of Origin United States
- Category Protector Cases
Dimensions
Overall Length | 53 3/4 in |
Overall Width | 16 1/2 in |
Inside Length | 50 1/2 in |
Overall Depth | 6 3/4 in |
Inside Width | 14 in |
Bottom Depth | 4 in |
Lid Depth | 2 in |
Inside Depth | 6 in |
Inside WxLxD | 14 in x 50 1/2 in x 6 in |
Padlock Hole Diameter | 3/8 in |
Depth (Top Lid - Bottom) | 2 in - 4 in |
Depth | 6 3/4 in |
Length | 53 3/4 in |
Width | 16 1/2 in |
Description
Protective Case, Bottom Depth 4 in, Closure Type Press and Pull, Color Green, Foam Design Flat, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 in, Inside Length 50 1/2 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 6 3/4 in, Overall Length 53 3/4 in, Overall Width 16 1/2 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RA_14X10 (U5-1115-RA_14X10)
- GEORGIA BOOT Size 11 Steel Steel Toe Boots, Brown, Navy (GB00437 W 110)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 60in W, Extruded Alum, 365YB5 (365YB5)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, M (RWG17M)
- PELICAN Protective Case, Yellow, 18.5x14.06x6.93In (1500)
- PELICAN Case, 53 In Lx16 In Wx6-1/8 In D, Black (017500-0010-110)
- PELICAN Micro Case, Yellow, 6.82 x 4.75 x 2.12 In (1020-027-100)
- PELICAN Case, 44-5/32 In Lx16-3/32 InWx14 In D, Bl (1740)
- PELICAN Pelican Aircase No Foam, 5.8 in, PrPu, Blk (015060-0010-110)
- PELICAN Case, 24-53/64 InLx19-11/16 InWx11-7/8 In (1610-021-110)
- SKB ProtCase, 8 55/64 in, TrgRlsLtchSys, Blk (3I-2922-10BE)
- Pelican Gas Detection