Shop All Protector Cases
Pelican
Hardigg, Pelican Storm Case, 47-1/4 In Lx16-1/2 In Wx9-1/4 In D
Mfr # IM3220
Zoro # G7676471
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 47 1/4 in
- Overall Width 16 1/2 in
- Overall Depth 13 1/4 in
- Wheel Type Rigid
- Inside Depth 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM3220
- Zoro # G7676471
- UPC # 825494005238
- Country of Origin United States
- Category Protector Cases
Dimensions
Overall Length | 47 1/4 in |
Overall Width | 16 1/2 in |
Overall Depth | 13 1/4 in |
Inside Depth | 8 1/2 in |
Lid Depth | 2 in |
Inside Length | 44 in |
Inside Width | 14 in |
Bottom Depth | 6 1/2 in |
Height | 16.5" |
Width | 16 1/2 in |
Depth (Top Lid - Bottom) | 2 in - 6 1/2 in |
Padlock Hole Diameter | 3/8 in |
Inside WxLxD | 14 in x 44 in x 8 1/2 in |
Depth | 13 1/4 in |
Length | 47 1/4 in |
Description
Protective Case, Bottom Depth 6 1/2 in, Closure Type Press and Pull, Color Green, Foam Design Flat, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 8 1/2 in, Inside Length 44 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 13 1/4 in, Overall Length 47 1/4 in, Overall Width 16 1/2 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Bulk Tank Marking, Diesel Fuel (PL-DS)
- MASTER LOCK Electrical Lockout Tagout Out Kit (S1010E410KA)
- ALLPOINTS Mat, Grippy Fryer , 16"X50' Roll (2801838)
- CONDOR Leather Palm Gloves, Pig Grain, Tan, XL, PR (4TJZ2)
- PELICAN Hardigg, Pelican Storm Case, 24-1/2 In Lx19-3/4 In Wx14-1/2 In D (IM2750)
- PELICAN Pelican Aircase NoFoam, 9.72 in, PrPu, Blk (016260-0010-110)
- PELICAN Protective Case, Orange, 18.5x14.06x6.93In (1500)
- PELICAN Micro Case, Red, 6.82 x 4.75 x 2.12 In (1020-028-100)
- PELICAN Pelican Aircase w Foam, 9.72 in, PrPu, Blk (016260-0000-110)
- PELICAN Hardigg, Pelican Storm Case, 53-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl (IM3300)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BE)
- Pelican Protector Cases