Shop All Protector Cases
Pelican
Hardigg, Pelican Storm Case, 24-1/2 In Lx19-3/4 In Wx11-3/4 In D
Mfr # IM2720
Zoro # G0058445
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Inside Length 22 in
- Inside Width 17 in
- Weight 16 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM2720
- Zoro # G0058445
- UPC # 825494000578
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Length | 22 in |
Inside Width | 17 in |
Inside Depth | 10 in |
Lid Depth | 2 in |
Bottom Depth | 8 in |
Height | 19.7" |
Width | 19 3/4 in |
Length | 24 5/8 in |
Inside Width Range | Wider than 16 in |
Padlock Hole Diameter | 1/4 in |
Inside WxLxD | 17 in x 22 in x 10 in |
Carry-On Size | No |
Depth (Top Lid - Bottom) | 2 in - 8 in |
Inside Depth Range | 4 to 10 in |
Inside Length Range | Longer than 20 in |
Depth | 11 3/4 in |
Description
Protective Case, Bottom Depth 8 in, Closure Type Padlock; Press and Pull, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 10 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 11 3/4 in, Overall Length 24 5/8 in, Overall Width 19 3/4 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Clear Scratch-Resistant (18618)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Yellow Post, 11' Yellow Caution Belt (708417BC)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38922)
- MOON AMERICAN Rocker Lug, FNHxGHT Male, 1-1/2x3/4 (369-1520754)
- PELICAN Micro Case, Blue, 7.50 x 5.06 x 3.12 In (1050)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx6-7/8 InD, Or (1300)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740-000-130)
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-001-110)
- PELICAN Pelican Aircase w Foam, 9.72 in, PrPu, Blk (016260-0000-110)
- PELICAN Protective Case, Yellow, 9.12x7.56x4.37 In (1150)
- PELICAN Protective Case, Tan, 9.12x7.56x4.37 In (1150)
- Pelican Protector Cases